Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 1 Hole; 4 AWG
THOMAS & BETTS #541065BS

Color-Keyed® Lug, Compression; Copper; 1/4 in.; 1 Hole; 4 AWG

SKU # 78621024445
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/​Type: Standard / Belled End
Lug L x Tongue W: 1.28 x 0.56"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Flex: 4 Flex 91/24 Str
Conductor Size - Navy: 40-50 Navy
Screw/​Stud Size: 1/4"

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Barrel Length/Type - Standard/Belled End; Lug L x Tongue W - 1.28 x 0.56"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4 AWG; Conductor Size - Flex - 4 Flex 91/24 Str; Conductor Size - Navy - 40-50 Navy; Screw/Stud Size - 1/4"; Manufacturer Series - Color-Keyed