Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 1 Hole; 4 AWG; Gray
THOMAS & BETTS #54906BE

Color-Keyed® Lug, Compression; Copper; 1/4 in.; 1 Hole; 4 AWG; Gray

SKU # 78621089010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 1.70 x 0.51"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Flex: 4 Flex 91/24 Str
Screw/​Stud Size: 1/4"
Color Code: Gray

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 1.70 x 0.51"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4 AWG; Conductor Size - Flex - 4 Flex 91/24 Str; Screw/Stud Size - 1/4"; Color Code - Gray; Manufacturer Series - Color-Keyed