Menu Search
THOMAS & BETTS #54167NT

Lug, Compression; Copper; 1/4 in.; 1 Hole; 4/0 AWG; Purple

SKU # 78620986788
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600V-35kV
Barrel Length/​Type: Standard / Narrow Tongue
Lug L x Tongue W: 1.90 x 0.70 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 450/24 Flex
Screw/​Stud Size: 1/4 in.
Color Code: Purple

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 600 V - 35 kV; Barrel Length/Type - Standard/Narrow Tongue; Lug L x Tongue W - 1.90 x 0.70 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4/0 AWG; Conductor Size - Flex - 450/24 Flex; Screw/Stud Size - 1/4 in.; Color Code - Purple; Additional Information - Barrel Shape: Standard, Peep Hole, Hole Shape: Round, Die Code: 54

Additional Info: Barrel Shape: Standard, Peep Hole, Hole Shape: Round, Die Code: 54