Menu Search
THOMAS & BETTS #55116

Color-Keyed® Lug, Compression; Copper; 1/4 in.; 1 Hole; 2 AWG; Brown

SKU # 78621055116
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600V
Barrel Length/​Type: Standard / Narrow Tongue
Lug L x Tongue W: 1.50 x 0.50"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Flex: 3 Flex 125/24 Str
Screw/​Stud Size: 1/4"
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 600V; Barrel Length/Type - Standard/Narrow Tongue; Lug L x Tongue W - 1.50 x 0.50"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2 AWG; Conductor Size - Flex - 3 Flex 125/24 Str; Screw/Stud Size - 1/4"; Color Code - Brown; Additional Information - Conductor Inspection Hole; Manufacturer Series - Color-Keyed

Additional Info: Conductor Inspection Hole