Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 2 Holes; 600 MCM; Purple

THOMAS & BETTS #53220M

Lug, Compression; Copper; 1/2 in.; 2 Holes; 600 MCM; Purple

SKU #78621086848
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Tin Plated Copper
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 5.31 x 1.63 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 600 MCM
Screw/Stud Size: 1/2 in.
Color Code: Purple

Cable Lugs: Type - Compression Terminal; Material - Tin Plated Copper; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 5.31 x 1.63 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - CU; Conductor Size - Code - 600 MCM; Screw/Stud Size - 1/2 in.; Color Code - Purple; Additional Information - Die Code: 112, Hole Shape: Round, Tongue Thickness: 0.53 in., Barrel Length: 3.50 in.

Additional Info: Die Code: 112, Hole Shape: Round, Tongue Thickness: 0.53 in., Barrel Length: 3.50 in.