THOMAS & BETTS #SL-500-N

Lug, Compression; Copper; 1/2 in.; 2 Holes; 500 MCM

SKU: 78378675270
Manufacturer Series: L Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/Type: Long / Stacking
Lug L x Tongue W: 6.06 x 1.56"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 500 MCM
Screw/Stud Size: 1/2"
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Barrel Length/Type - Long/Stacking; Lug L x Tongue W - 6.06 x 1.56"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU; Conductor Size - Code - 500 MCM; Screw/Stud Size - 1/2"; Manufacturer Series - L