Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 2 Holes; 373.7 Flex 925/24 Str

THOMAS & BETTS #58277

Color-Keyed® Lug, Compression; Copper; 1/2 in.; 2 Holes; 373.7 Flex 925/24 Str

SKU #78621058277
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 6
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 5.06 x 1.61"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Flex: 373.7 Flex 925/24 Str
Screw/Stud Size: 1/2"

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 5.06 x 1.61"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU; Conductor Size - Flex - 373.7 Flex 925/24 Str; Screw/Stud Size - 1/2"; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 400 Weld; Manufacturer Series - Color-Keyed

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 400 Weld