THOMAS & BETTS #256-30695-1370

Lug, Compression; Copper; 1/2 in.; 1 Hole

SKU: 78621090629
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Stud Holes: 1H
Conductor Type: Copper
Screw/Stud Size: 1/2"
Manufacturer Series: Color-Keyed
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Stud Holes - 1H; Conductor Type - CU; Screw/Stud Size - 1/2"; Manufacturer Series - Color-Keyed