Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 1 Hole; Red
THOMAS & BETTS #58171

Color-Keyed® Lug, Compression; Copper; 1/2 in.; 1 Hole; Red

SKU # 78621058171
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.85 x 1.36"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 313.1 Flex 775/24 Str
Screw/​Stud Size: 1/2"
Color Code: Red

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.85 x 1.36"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Flex - 313.1 Flex 775/24 Str; Screw/Stud Size - 1/2"; Color Code - Red; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 300 Weld; Manufacturer Series - Color-Keyed

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 300 Weld