Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 1 Hole; 535.3 Flex 1325/24 Str

THOMAS & BETTS #53169

Color-Keyed® Lug, Compression; Copper; 1/2 in.; 1 Hole; 535.3 Flex 1325/24 Str

SKU #78621053169
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 3.31 x 1.63"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 535.3 Flex 1325/24 Str
Screw/Stud Size: 1/2"

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.31 x 1.63"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Flex - 535.3 Flex 1325/24 Str; Screw/Stud Size - 1/2"; Additional Information - Material: Cast Copper; Manufacturer Series - Color-Keyed

Additional Info: Material: Cast Copper