Lug, Compression; Copper; 1/2 in.; 1 Hole; 250 MCM; Ruby

SKU: 78621054413
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 3.19 x 1.07"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 250 MCM
Screw/Stud Size: 1/2"
Color Code: Ruby
Manufacturer Series: Color-Keyed
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.19 x 1.07"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 250 MCM; Screw/Stud Size - 1/2"; Color Code - Ruby; Manufacturer Series - Color-Keyed