Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 1 Hole; 1 AWG; Green

THOMAS & BETTS #54947BE08

Color-Keyed® Lug, Compression; Copper; 1/2 in.; 1 Hole; 1 AWG; Green

SKU #78621004345
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 2.18 x 0.68"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Conductor Size - Flex: 2 Flex 150/24 Str
Screw/Stud Size: 1/2"
Color Code: Green

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.18 x 0.68"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 1 AWG; Conductor Size - Flex - 2 Flex 150/24 Str; Screw/Stud Size - 1/2"; Color Code - Green; Manufacturer Series - Color-Keyed