THOMAS & BETTS #60178

Lug, Compression; Aluminum; 5/8 in.; 1 Hole; 750 MCM; Yellow

SKU: 78621060178
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 6.03 x 2.00"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 750 MCM
Screw/Stud Size: 5/8"
Color Code: Yellow
Manufacturer Series: Color-Keyed
Description
Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 6.03 x 2.00"; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - 750 MCM; Screw/Stud Size - 5/8"; Color Code - Yellow; Additional Information - Prefilled with Oxide Inhibitor; Manufacturer Series - Color-Keyed
Additional Info: Prefilled with Oxide Inhibitor