Lug, Compression; Aluminum; 5/16 in.; 1 Hole; No.1 AWG; Gold

SKU: 78621060123
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Lug
Material: Tin Plated Aluminum
Voltage: 600-35kV
Barrel Length/Type: Long
Lug L x Tongue W: 2.39 x 0.75 in.
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: No.1 AWG
Screw/Stud Size: 5/16 in.
Color Code: Gold
Cable Lugs: Type - Compression Lug; Material - Tin Plated Aluminum; Voltage - 600 - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.39 x 0.75 in.; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - No.1 AWG; Screw/Stud Size - 5/16 in.; Color Code - Gold; Additional Information - Die Code: 45, Tongue Length: 0.91 in.
Additional Info: Die Code: 45, Tongue Length: 0.91 in.