Lug, Compression; Aluminum; 3/8 in.; 2 Holes; 500 MCM; Pink

SKU: 78621060271
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 5.63 x 1.79"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: CU/AL
Conductor Size - Code: 500 MCM
Screw/Stud Size: 3/8"
Color Code: Pink
Manufacturer Series: Color-Keyed
Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 5.63 x 1.79"; Stud Holes - 2H; Stud Hole Spacing - 1.00" Space; Conductor Type - CU/AL; Conductor Size - Code - 500 MCM; Screw/Stud Size - 3/8"; Color Code - Pink; Additional Information - Prefilled w/Oxide Inhibitor Compound; Manufacturer Series - Color-Keyed
Additional Info: Prefilled w/Oxide Inhibitor Compound