Menu Search
THOMAS & BETTS #60265

Color-Keyed® Lug, Compression; Aluminum; 3/8 in.; 2 Holes; 350 MCM; Brown

SKU # 78621060265
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Lug L x Tongue W: 5.50 x 1.53 in.
Stud Holes: 2H
Stud Hole Spacing: 1.00 in. Space
Conductor Type: AL
Conductor Size - Code: 350 MCM
Screw/​Stud Size: 3/8 in.
Color Code: Brown