Menu Search
Cable Lugs Lug, Compression; Aluminum; 3/8 in.; 2 Holes; 3/0 AWG; Ruby
THOMAS & BETTS #60242

Lug, Compression; Aluminum; 3/8 in.; 2 Holes; 3/0 AWG; Ruby

SKU # 78621060242
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Lug L x Tongue W: 3.66 x 1.06 in.
Stud Holes: 2H
Stud Hole Spacing: 1.00 in. Space
Conductor Type: AL
Conductor Size - Code: 3/0 AWG
Screw/​Stud Size: 3/8 in.
Color Code: Ruby

Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long/Straight; Lug L x Tongue W - 3.66 x 1.06 in.; Stud Holes - 2H; Stud Hole Spacing - 1.00 in. Space; Conductor Type - AL; Conductor Size - Code - 3/0 AWG; Screw/Stud Size - 3/8 in.; Color Code - Ruby