Menu Search
Cable Lugs Lug, Compression; Aluminum; 3/8 in.; 1 Hole; 8 AWG; Blue
THOMAS & BETTS #60104-TB

Color-Keyed® Lug, Compression; Aluminum; 3/8 in.; 1 Hole; 8 AWG; Blue

SKU # 78621060104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.60 x 0.60"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 8 AWG
Screw/​Stud Size: 3/8"
Color Code: Blue

Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.60 x 0.60"; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - 8 AWG; Screw/Stud Size - 3/8"; Color Code - Blue; Additional Information - Prefilled with Oxide Inhibitor; Manufacturer Series - Color-Keyed

Additional Info: Prefilled with Oxide Inhibitor