Menu Search
Cable Lugs Lug, Compression; Aluminum; 3/8 in.; 1 Hole; 6 AWG; Gray

THOMAS & BETTS #60109-TB

Color-Keyed® Lug, Compression; Aluminum; 3/8 in.; 1 Hole; 6 AWG; Gray

SKU #78621060109
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.86 x 0.63"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 6 AWG
Screw/Stud Size: 3/8"
Color Code: Gray

Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.86 x 0.63"; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - 6 AWG; Screw/Stud Size - 3/8"; Color Code - Gray; Additional Information - Prefilled with Oxide Inhibitor; Manufacturer Series - Color-Keyed

Additional Info: Prefilled with Oxide Inhibitor