Lug, Compression; Aluminum; 3/8 in.; 1 Hole; 2/0 AWG; Olive

SKU: 78621060136
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 2.64 x 0.97"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 2/0 AWG
Screw/Stud Size: 3/8"
Color Code: Olive
Manufacturer Series: Color-Keyed
Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.64 x 0.97"; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - 2/0 AWG; Screw/Stud Size - 3/8"; Color Code - Olive; Additional Information - Prefilled with Oxide Inhibitor; Manufacturer Series - Color-Keyed
Additional Info: Prefilled with Oxide Inhibitor