Menu Search
Cable Lugs Lug, Compression; Aluminum; 1/4 in.; 1 Hole; 2 AWG
THOMAS & BETTS #61116

Color-Keyed® Lug, Compression; Aluminum; 1/4 in.; 1 Hole; 2 AWG

SKU # 78621061116
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 600V
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.75 x 0.68"
Stud Holes: 1H
Conductor Type: AL
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 1/4"

Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 600V; Barrel Length/Type - Standard; Lug L x Tongue W - 1.75 x 0.68"; Stud Holes - 1H; Conductor Type - AL; Conductor Size - Code - 2 AWG; Screw/Stud Size - 1/4"; Additional Information - Application: Compact Equipment Lug. Includes Insulating Cover & Joint Compound.; Manufacturer Series - Color-Keyed

Additional Info: Application: Compact Equipment Lug. Includes Insulating Cover & Joint Compound.