THOMAS & BETTS #60097

Lug, Compression; Aluminum; 1/4 in.; 1 Hole; 10 AWG; Red

SKU: 78621060097
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.31 x 0.47"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 10 AWG
Screw/Stud Size: 1/4"
Color Code: Red
Manufacturer Series: Color-Keyed
Description
Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.31 x 0.47"; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - 10 AWG; Screw/Stud Size - 1/4"; Color Code - Red; Additional Information - Prefilled with Oxide Inhibitor; Manufacturer Series - Color-Keyed
Additional Info: Prefilled with Oxide Inhibitor