Menu Search
Cable Lugs Lug, Compression; Aluminum; 1/4 in.; 1 Hole; 1 AWG; Gold

THOMAS & BETTS #60122

Color-Keyed® Lug, Compression; Aluminum; 1/4 in.; 1 Hole; 1 AWG; Gold

SKU #78621060122
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 2.30 x 0.75"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 1 AWG
Screw/Stud Size: 1/4"
Color Code: Gold

Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.30 x 0.75"; Stud Holes - 1H; Conductor Type - CU/AL; Conductor Size - Code - 1 AWG; Screw/Stud Size - 1/4"; Color Code - Gold; Additional Information - Prefilled with Oxide Inhibitor; Manufacturer Series - Color-Keyed

Additional Info: Prefilled with Oxide Inhibitor