Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 600 MCM; Black

SKU: 78621060275
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 6.83 x 1.92"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: CU/AL
Conductor Size - Code: 600 MCM
Screw/Stud Size: 1/2"
Color Code: Black
Manufacturer Series: Color-Keyed
Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 6.83 x 1.92"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU/AL; Conductor Size - Code - 600 MCM; Screw/Stud Size - 1/2"; Color Code - Black; Additional Information - Prefilled w/Oxide Inhibitor Compound; Manufacturer Series - Color-Keyed
Additional Info: Prefilled w/Oxide Inhibitor Compound