Menu Search
THOMAS & BETTS #ASL-4/0-N

Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 4/0 AWG

SKU # 78378669652 Manufacturer Series: AL-N
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Aluminum
Barrel Length/​Type: Long / Stacking
Lug L x Tongue W: 6.00 x 1.19"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: CU/AL
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 1/2"