Menu Search

THOMAS & BETTS #SAKM

Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 350 MCM

SKU: 78378653393
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Aluminum, Tin Plated
Lug L x Tongue W: 3.25 x 0.94 in.
Stud Holes: 1H
Conductor Type: AL/CU
Conductor Size - Code: 350 MCM
Screw/Stud Size: 1/2 in.
Description
Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Lug L x Tongue W - 3.25 x 0.94 in.; Stud Holes - 1H; Conductor Type - AL/CU; Conductor Size - Code - 350 MCM; Screw/Stud Size - 1/2 in.; Additional Information - Installing Dies: 840, 845, TX, 76, 249, 11A
Additional Info: Installing Dies: 840, 845, TX, 76, 249, 11A