Lug, Compression; Copper; 5/16 in.; 1 Hole; 300 MCM; White

SKU: 78503723309
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 2.40 x 1.19"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 300 MCM
Screw/Stud Size: 5/16"
Color Code: White
Manufacturer Series: Penn-Crimps, BLU
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.40 x 1.19"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 300 MCM; Screw/Stud Size - 5/16"; Color Code - White; Manufacturer Series - Penn-Crimps, BLU