You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PENN-UNION CORP #SAS70

Lug, Compression; Copper; 1 Hole; 14-4 AWG

SKU # 78503741966
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Lug
Material: Copper
Voltage: 35kV
Lug L x Tongue W: 1.25 x 0.50 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 14-4 AWG