Menu Search
Cable Lugs Compression Terminal Lug, CU, 35kV, 4.88 x 0.91 in.

PENN-UNION CORP #BBLU-3/0D-FL

Compression Terminal Lug, CU, 35kV, 4.88 x 0.91 in.

SKU #78503722665
Manufacturer Series: BBLU-FL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compression Terminal
Material: Tin Plated Flared Copper
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 4.88 x 0.91 in.
Stud Holes: 2H
Stud Hole Spacing: 1-3/4 in.
Conductor Type: Copper
Conductor Size - Flex: 2/0 Flex 325/24 Str
Screw/Stud Size: 1/2 in.
Color Code: Orange