Menu Search
Cable Lugs Compression Terminal Lug, CU, 35kV, 2.69 x 0.81 in., Black

PENN-UNION CORP #BBLU-2/0S-FL

Compression Terminal Lug, CU, 35kV, 2.69 x 0.81 in., Black

SKU #78503722644
Manufacturer Series: BBLU-FL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compression Terminal
Material: Tin Plated Flared Copper
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 2.69 x 0.81 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 1/0 Flex 275/24 Str
Screw/Stud Size: 3/8 in.
Color Code: Black