Menu Search
PENN-UNION CORP #BLU-3D-FL

Compression Terminal Lug, CU, 35kV, 2.30 x 0.53 in., White

SKU # 78503722621 Manufacturer Series: BLU-FL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Tin Plated Flared Copper
Voltage: 35kV
Barrel Length/​Type: Short
Lug L x Tongue W: 2.30 x 0.53 in.
Stud Holes: 2H
Stud Hole Spacing: 5/8 in.
Conductor Type: Copper
Conductor Size - Flex: 4 Flex 105/24 Str
Screw/​Stud Size: 1/4 in.
Color Code: White