Menu Search
Cable Lugs Compression Terminal Lug, 4 AWG STR, CU, 1.48 x 0.63 in.

PENN-UNION CORP #BLY4C-L4

Compression Terminal Lug, 4 AWG STR, CU, 1.48 x 0.63 in.

SKU #78503790572
Manufacturer Series: Series BLY
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compression Terminal
Material: Tin Plated Electrolytic Copper
Lug L x Tongue W: 1.48 x 0.63 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG STR
Conductor Size - Navy: 4 Navy
Screw/Stud Size: 5/16 in.