Menu Search
Search
PANDUIT #LCAX2-38H-E

Lug, Ring; 45 deg. Barrel; Non-insulated; 2 AWG Flex; 3/8 in.

SKU # 07498344269 Manufacturer Series: LCAX-H
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Flex: 2 AWG Flex
Screw/​Stud Size: 3/8 in.
Lug L x Tongue W: 1.49 x 0.70 in
Conductor Size - Code: 2 AWG
Color Code: Brown
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / 45 Degree
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes