Menu Search
Search
PANDUIT #LCMA95-10-L

Pan-Lug™ Lug, Compression; Tin-plated Copper; 35kV; 60.5 x 3.1mm; 1 Hole; M10

SKU # 07498376952 Manufacturer Series: LCMA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Lug
Material: Tin-plated Copper
Voltage: 35kV
Barrel Length/​Type: 24.5mm / Standard with Inspection Window
Lug L x Tongue W: 60.5 x 3.1mm
Stud Holes: 1
Conductor Type: Copper
Screw/​Stud Size: M10

PAND LCMA95-10-L CUMETRICLUG95MMM10

Additional Info: Pan die index number: P54.