Menu Search
Cable Lugs Lug, Compression; Copper; No Holes; 2 AWG; Brown
PANDUIT #LCC2-00-Q

Lug, Compression; Copper; No Holes; 2 AWG; Brown

SKU # 07498390298 Manufacturer Series: LCC-00
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.51 x 0.75"
Stud Holes: Blank
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 4.51 x 0.75"; Stud Holes - Blank; Conductor Type - CU; Conductor Size - Code - 2 AWG; Color Code - Brown; Additional Information - Package: 25; Manufacturer Series - LCC-00

Additional Info: Package: 25