Menu Search
Cable Lugs Lug, Compression; Copper; No. 10; 2 Holes; 6 AWG; Blue
PANDUIT #LCC6-10A-L

Lug, Compression; Copper; No. 10; 2 Holes; 6 AWG; Blue

SKU # 07498338255 Manufacturer Series: LCC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.47 x 0.46"
Stud Holes: 2H
Stud Hole Spacing: 0.63" Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Navy: 30 Navy
Screw/​Stud Size: #10
Color Code: Blue

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.47 x 0.46"; Stud Holes - 2H; Stud Hole Spacing - 0.63" Space; Conductor Type - CU; Conductor Size - Code - 6 AWG; Conductor Size - Navy - 30 Navy; Screw/Stud Size - #10; Color Code - Blue; Additional Information - Conductor Inspection Hole. Package: 50; Manufacturer Series - LCC

Additional Info: Conductor Inspection Hole. Package: 50