You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #LCB8-10-L

Lug, Compression; Copper; No. 10; 1 Hole; 8 AWG; Red

SKU # 07498338237 Manufacturer Series: LCB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 1.43 x 0.48"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Screw/​Stud Size: No. 10
Color Code: Red
Inspection Hole: No

Additional Info: Package: 50