You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #LCDN1/0-56D-X

Lug, Compression; Copper; 5/16 in.; 2 Holes; 1/0 AWG; Pink

SKU # 07498344469 Manufacturer Series: LCDN
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.00 x 0.52 in.
Stud Holes: 2H
Stud Hole Spacing: 1.00 in. Space
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Screw/​Stud Size: 5/16 in.
Color Code: Pink

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.00 x 0.52 in.; Stud Holes - 2H; Stud Hole Spacing - 1.00 in. Space; Conductor Type - CU; Conductor Size - Code - 1/0 AWG; Screw/Stud Size - 5/16 in.; Color Code - Pink; Manufacturer Series - LCDN