PANDUIT #LCD1/0-56CF-X

Lug, Compression; Copper; 5/16 in.; 2 Holes; 1/0 AWG; Pink

SKU: 07498356868
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / 90 Degree
Lug L x Tongue W: 2.38 x 0.76 in.
Stud Holes: 2H
Stud Hole Spacing: 0.88 in. Space
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Screw/Stud Size: 5/16 in.
Color Code: Pink
Manufacturer Series: LCD-F
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg; Lug L x Tongue W - 2.38 x 0.76 in.; Stud Holes - 2H; Stud Hole Spacing - 0.88 in. Space; Conductor Type - CU; Conductor Size - Code - 1/0 AWG; Screw/Stud Size - 5/16 in.; Color Code - Pink; Manufacturer Series - LCD-F