PANDUIT #LCAF4/0-56-X

Lug, Compression; Copper; 5/16 in.; 1 Hole; Yellow

SKU: 07498355785
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / Belled End
Lug L x Tongue W: 2.56 x 1.17"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/Stud Size: 5/16"
Color Code: Yellow
Manufacturer Series: LCAF
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/Belled End; Lug L x Tongue W - 2.56 x 1.17"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Flex - 4/0 Flex 550/24 Str; Screw/Stud Size - 5/16"; Color Code - Yellow; Additional Information - Conductor Inspection Hole. Package: 10; Manufacturer Series - LCAF
Additional Info: Conductor Inspection Hole. Package: 10