Menu Search
PANDUIT #LCA8-56F-L

Lug, Compression; Copper; 5/16 in.; 1 Hole; 8 AWG; Red

SKU # 07498355899 Manufacturer Series: LCA-F
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard / 90 Degree
Lug L x Tongue W: 1.12 x 0.55"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Screw/​Stud Size: 5/16"
Color Code: Red

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg; Lug L x Tongue W - 1.12 x 0.55"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 8 AWG; Screw/Stud Size - 5/16"; Color Code - Red; Additional Information - Conductor Inspection Hole. Package: 50; Manufacturer Series - LCA-F

Additional Info: Conductor Inspection Hole. Package: 50