Menu Search
PANDUIT #LCAS4-56-L

Lug, Compression; Copper; 5/16 in.; 1 Hole; 4 AWG; Gray

SKU # 07498322527 Manufacturer Series: LCAS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Short
Lug L x Tongue W: 1.47 x 0.55"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Navy: 40-50 Navy
Screw/​Stud Size: 5/16"
Color Code: Gray

Additional Info: Conductor Inspection Hole. Package: 50