Menu Search
Cable Lugs Lug, Compression; Copper; 5/16 in.; 1 Hole; 10 AWG

PANDUIT #LCA10-56-L

Lug, Compression; Copper; 5/16 in.; 1 Hole; 10 AWG

SKU #07498397210
Manufacturer Series: LCA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.27 x 0.54"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 10 AWG
Screw/Stud Size: 5/16"

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.27 x 0.54"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 10 AWG; Screw/Stud Size - 5/16"; Additional Information - Package: 50; Manufacturer Series - LCA

Additional Info: Package: 50