Menu Search
Cable Lugs Lug, Compression; Copper; 5/16 in.; 1 Hole; 1/0 AWG; Pink

PANDUIT #LCAX1/0-56-X

Lug, Compression; Copper; 5/16 in.; 1 Hole; 1/0 AWG; Pink

SKU #07498343524
Manufacturer Series: LCAX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Tin Plated Copper
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.82 x 0.85 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: 1/0 Flex
Screw/Stud Size: 5/16 in.
Color Code: Pink

Cable Lugs: Type - Compression Terminal; Material - Tin Plated Copper; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.82 x 0.85 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 1/0 AWG; Conductor Size - Flex - 1/0 Flex; Screw/Stud Size - 5/16 in.; Color Code - Pink; Additional Information - Straight Tongue, Die Code: P42, With Inspection Hole, Barrel Length: 0.72 in., Thickness: 0.13 in., Wire Strip Length: 3/4 in.; Manufacturer Series - LCAX

Additional Info: Straight Tongue, Die Code: P42, With Inspection Hole, Barrel Length: 0.72 in., Thickness: 0.13 in., Wire Strip Length: 3/4 in.