Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 2 Holes; Orange
PANDUIT #LCCF2/0-38D-X

Lug, Compression; Copper; 3/8 in.; 2 Holes; Orange

SKU # 07498375312 Manufacturer Series: LCCF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long / Belled End
Lug L x Tongue W: 3.87 x 0.96"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Flex: 2/0 Flex 325/24 Str
Screw/​Stud Size: 3/8"
Color Code: Orange

Additional Info: Package: 10