Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 2 Holes; Brown

PANDUIT #LCCF2-38D-E

Lug, Compression; Copper; 3/8 in.; 2 Holes; Brown

SKU #07498375299
Manufacturer Series: LCCF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 20
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long / Belled End
Lug L x Tongue W: 3.57 x 0.70"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Flex: 2 Flex 150/24 Str
Screw/Stud Size: 3/8"
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long/Belled End; Lug L x Tongue W - 3.57 x 0.70"; Stud Holes - 2H; Stud Hole Spacing - 1.00" Space; Conductor Type - CU; Conductor Size - Flex - 2 Flex 150/24 Str; Screw/Stud Size - 3/8"; Color Code - Brown; Additional Information - Package: 20; Manufacturer Series - LCCF

Additional Info: Package: 20