Lug, Compression; Copper; 3/8 in.; 2 Holes; 4/0 AWG; Purple

SKU: 07498379832
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 4.56 x 1.06 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Screw/Stud Size: 3/8 in.
Color Code: Purple
Manufacturer Series: LCC-W
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 4.56 x 1.06 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - CU; Conductor Size - Code - 4/0 AWG; Screw/Stud Size - 3/8 in.; Color Code - Purple; Manufacturer Series - LCC-W