Menu Search
PANDUIT #LCC4/0-38D-X

Lug, Compression; Copper; 3/8 in.; 2 Holes; 4/0 AWG; Purple

SKU # 07498338287 Manufacturer Series: LCC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 3.99 x 1.06 in.
Stud Holes: 2H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 3/8 in.
Color Code: Purple