Menu Search
PANDUIT #LCD3/0-38DH-X

Lug, Compression; Copper; 3/8 in.; 2 Holes; 3/0 AWG; Orange

SKU # 07498356750 Manufacturer Series: LCD-H
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard / 45 Degree
Lug L x Tongue W: 2.96 x 0.96 in.
Stud Holes: 2H
Stud Hole Spacing: 1.00 in. Space
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Screw/​Stud Size: 3/8 in.
Color Code: Orange