Menu Search
PANDUIT #LCC3/0-38DW-X

Lug, Compression; Copper; 3/8 in.; 2 Holes; 3/0 AWG; Orange

SKU # 07498379826 Manufacturer Series: LCC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 3.70 x 0.96"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Conductor Size - Navy: 150 Navy
Screw/​Stud Size: 3/8"
Color Code: Orange

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 3.70 x 0.96"; Stud Holes - 2H; Stud Hole Spacing - 1.00" Space; Conductor Type - CU; Conductor Size - Code - 3/0 AWG; Conductor Size - Navy - 150 Navy; Screw/Stud Size - 3/8"; Color Code - Orange; Additional Information - Conductor Inspection Hole. Package: 10; Manufacturer Series - LCC

Additional Info: Conductor Inspection Hole. Package: 10